Jendyk Aluminum Air Brake Glad Hand Lock Keyed Alike

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Jendyk Aluminum Air Brake Glad Hand Lock Keyed Alike

Item #: WB984987

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 18.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ALUMINUM AIR BRAKE GLAD HAND LOCK - KEYED ALIKE

Air Brake Glad Hand Lock Helps Prevent Unscheduled Departures from your Dock Bay.

Glad hand lock is the perfect device to "dead-line" a trailer, offering a simple way to prevent a trailer from being moved while being loaded or unloaded. This semi-trailer lockout device acts as a harness around the air intake valve of the emergency brake system. The trailer is immobilized because the gladhand lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake. Lock can be installed and removed in seconds. Cylinder lock prevents removal without the key and dock supervisors can assign keys to loads to certify that the proper driver is taking the correct load. Cast Aluminum Glad Lock is designed for extra safety protection and is Keyed Alike for master key applications.

Product Specifications

    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDJendyk
    • CONSTRUCTIONCast Aluminum
    • MANUFACTURERS PART NUMBERGHAL-KA
    • TYPELock Keyed Alike
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

6 Results

Item #WB984987

Your review: We were very satisfied with the product

Pros: None

Cons: None

Is this review helpful?

Safety and Security

Your review: Overall the product does what it is ment to do. It keeps the trailer from being taken and stops theft.

Pros: There is no way the driver can drive off with the trailer if these are used.

Cons: Depending on the way the glad handle is you might get grease on your hands.

Is this review helpful?

Gladhand lock

Your review: good product. Quick ship

Is this review helpful?

Locks

Your review: The product is great. Easy to use. I just wish I could choose the lock number to be consistant with the locks that I purchased previously

Is this review helpful?

Air Brake Glad Hand

Your review: This item has worked wonders... Do not have to use heavy greasy pin locks. Thanks for your help and service.

Is this review helpful?

Brake Lock

Your review: These Air Brake Glad Hand Locks are exactly what we needed to keep drivers from hooking up and driving away. With them Keyed alike our warehouse personnel doesn't have to keep a large key ring!

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed