Take 15% off your entire order!

Offer applied at checkout

+

EZ-ACCESS® Traverse™ Folding Ramp Traverse SF06 - 30-1/4 x 72-1/8 1200 Lb. Capacity

EZ-ACCESS® Traverse™ Folding Ramp Traverse SF06 - 30-1/4 x 72-1/8 1200 Lb. Capacity

Item #: WBB2132354

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$472.70 up to 34% OFF

Price: $310.95

Save $15.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EZ-ACCESS® Traverse™ Folding Ramp Traverse SF06 - 30-1/4 x 72-1/8 1200 Lb. Capacity

The Traverse™ Singlefold Ramp makes loading easy and helps to eliminate the risk of injuries from lifting heavy equipment. Sets up quickly and features a folding design with carrying handles for easy transport and stowage. Its full-length, live hinge allows uniform weight distribution and eliminates load deflection. Features an extruded, slip-resistant surface for superior traction. This durable ramp was designed for high-traffic use and is simply the best in the industry.

Product Specifications

  • LENGTH INCHES72-1/8
  • WIDTH INCHES30-1/4
  • HEIGHT INCHES30-1/4 (Folded = 15)
  • CAPACITY LBS.1200
  • COLOR FINISHSilver
  • ASSEMBLYAssembled
  • BRANDEZ-Access®
  • CONSTRUCTIONAluminum
  • FOLDED DIMENSIONS72 x 15 x 3-3/4
  • LIFT HEIGHT INCHES6 to 21
  • LIMITED WARRANTY3 Years
  • MANUFACTURERS PART NUMBERTraverse SF06
  • PACKAGE QUANTITY1
  • SERIESTraverse™
  • TYPEFolding Ramp
  • USABLE WIDTH INCHES30
  • WEIGHT LBS.39
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 15, 2018

    EZ Ramps into Conex Boxes
    Your review:
    We used the ramps for access into Conex Shipping Containers use for storage in a parking lot. We had an 8" step into the door and needed a movable ranp.
Product Q & A

There are no questions for this product.

Popular item in this category

EZ-ACCESS® Traverse™ Folding Ramp Traverse SF08 - 30-1/4 x 96-3/16 1000 Lb. Capacity

Item #: B2132356

Not Yet Rated

Usually ships in 5 to 8 days

$387.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EZ-ACCESS® Traverse™ Folding Ramp Traverse SF06 - 30-1/4 x 72-1/8 1200 Lb. Capacity

EZ-ACCESS® Traverse™ Folding Ramp Traverse SF06 - 30-1/4 x 72-1/8 1200 Lb. Capacity

Item #: WBB2132354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    EZ-ACCESS® Traverse™ Folding Ramp Traverse SF06 - 30-1/4 x 72-1/8 1200 Lb. Capacity
    EZ-ACCESS® Traverse™ Folding Ramp Traverse SF06 - 30-1/4 x 72-1/8 1200 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant