Take 15% off your entire order!

Offer applied at checkout

+

EZ-ACCESS® TRAVERSE™ Loading Ramp WR14 - 14'L x 31-1/2"W - 850 Lb. Cap.

EZ-ACCESS® TRAVERSE™ Loading Ramp WR14 - 14'L x 31-1/2"W - 850 Lb. Cap.

Item #: WBB1651408

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,070.80 up to 24% OFF

Price: $817.00

$136.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $817.00 or save 5% on purchase.

Quantity

Customers Also Viewed

EZ-ACCESS® TRAVERSE™ Loading Ramp - 14'L x 31-1/2"W - 850 Lb. Cap.

The safe, durable and portable solution for loading/unloading merchandise or equipment from commercial vehicles. The TRAVERSE™ is light enough to carry, yet strong enough to get the job done! It's the ideal solution for use with delivery trucks, cargo and construction trailers, storage units and loading docks. The full width, 4.75" attached top lip transition plate distributes weight evenly. It features a permanent, extruded surface providing slip-resistance and all-weather traction. Made of welded aluminum for strength and corrosion resistance. Its 6" self-adjusting bottom transition plate allows for a smooth transition. Includes a reinforced hook/strap safety attachment point allowing ramp to be secured to vehicle (strap or chain not included)

Product Specifications

  • LENGTH INCHES169
  • LENGTH FEET14
  • WIDTH INCHES31-1/2
  • HEIGHT INCHES4
  • CAPACITY LBS.850
  • COLOR FINISHSilver
  • ASSEMBLYAssembled
  • BRANDEZ-Access®
  • CONSTRUCTIONAluminum
  • LIMITED WARRANTY3 Year
  • MANUFACTURERS PART NUMBERTRAVERSE WR14
  • MAXIMUM HEIGHT INCHES54
  • MINIMUM HEIGHT INCHES6
  • PACKAGE QUANTITY1
  • REFERENCE #TRAV3014
  • SERIESTRAVERSE™
  • TYPEApron
  • USABLE WIDTH INCHES30-1/2
  • WEIGHT LBS.108
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

EZ-ACCESS® TRAVERSE™ Loading Ramp WR12 - 12'L x 31-1/2"W - 850 Lb. Cap.

Item #: B1651407

Not Yet Rated

Usually ships in 5 to 8 days

$756.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EZ-ACCESS® TRAVERSE™ Loading Ramp WR14 - 14'L x 31-1/2"W - 850 Lb. Cap.

EZ-ACCESS® TRAVERSE™ Loading Ramp WR14 - 14'L x 31-1/2"W - 850 Lb. Cap.

Item #: WBB1651408

The item above has been added to your shopping list:

List name

Save Item to

Select List

    EZ-ACCESS® TRAVERSE™ Loading Ramp WR14 - 14'L x 31-1/2"W - 850 Lb. Cap.
    EZ-ACCESS® TRAVERSE™ Loading Ramp WR14 - 14'L x 31-1/2"W - 850 Lb. Cap.
    EZ-ACCESS® TRAVERSE™ Loading Ramp WR14 - 14'L x 31-1/2"W - 850 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant