Bluff® MRSJ Mini Yard Ramp Screw Jack and Wheel Kit (Pair)

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Bluff® MRSJ Mini Yard Ramp Screw Jack and Wheel Kit (Pair)

Item #: WB985615

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $612.00 Save up to 7%
Price: $ 568.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OPTIONAL MOBILITY PACKAGE FOR Bluff® MINI YARD RAMPS

Optional Mobility Package features two screw jacks with rigid steel casters that are mounted at the balance point, allowing two persons the ability to move and position the ramp over a hard surface. Note: Service Heights are limited to 16" to 33" when used in conjunction with the optional mobility package.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDBluff Manufacturing
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERMRSJ
    • SERVICE RANGE16 to 33 Inches
    • TYPEMini Yard Ramp Screw Jack and Wheel Kit (Pair)
    • WEIGHT LBS.120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!