Take 15% off your entire order!

Offer applied at checkout

+

Economy Trailer Stabilizing Jack with 2 Handles SJ-35-2H 50,000 Lb. Static Capacity

Economy Trailer Stabilizing Jack with 2 Handles SJ-35-2H 50,000 Lb. Static Capacity

Item #: WBB2320462

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$131.90 up to 17% OFF

Price: $109.95

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Vestil Economy Trailer Stabilizing Jack with 2 Handles SJ-35-2H 50,000 Lb. Static Capacity

Trailer Stabilizing Jacks are used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also used to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. High strength steel construction. Flush-type zerk fitting for lubricating ACME screw. Meets OSHA regulations when used with wheel chocks. Powder coat safety yellow finish. Includes reflective collar for visibility at night.

Product Specifications

  • CAPACITY LBS.50,000
  • COLOR FINISHYellow
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • LIFTING CAPACITY LBS.5000
  • LIMITED WARRANTY30 Days
  • MANUFACTURERS PART NUMBERSJ-35-2H
  • MAXIMUM HEIGHT INCHES51
  • MINIMUM HEIGHT INCHES44
  • PACKAGE QUANTITY1
  • TYPEScrew Jack
  • WEIGHT LBS.39
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $13.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Economy Trailer Stabilizing Jack with 2 Handles SJ-35-2H 50,000 Lb. Static Capacity

Economy Trailer Stabilizing Jack with 2 Handles SJ-35-2H 50,000 Lb. Static Capacity

Item #: WBB2320462

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Economy Trailer Stabilizing Jack with 2 Handles SJ-35-2H 50,000 Lb. Static Capacity
    Economy Trailer Stabilizing Jack with 2 Handles SJ-35-2H 50,000 Lb. Static Capacity
    Economy Trailer Stabilizing Jack with 2 Handles SJ-35-2H 50,000 Lb. Static Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant