Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity

Global Industrial™ Heavy Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity

Item #: WB500106

(11)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $314.95

Save $15.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HEAVY DUTY TRAILER STABILIZING JACK STAND

Helps prevent upending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also use to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. All steel construction features a durable powder coated finish. Use Jack Stands Singularly or in Pairs.

Meets OSHA Requirements 1910.178(k)(3) that states "Fixed jacks may be necessary to support a semitrailer and prevent upending during the loading or unloading when the trailer is not coupled to a tractor."

This jack offers fast, easy 39-1/2" to 51" height adjustment with ratcheting screw mechanism. Features an easy to use two-way reversible hand ratchet with a sure-grip handle. Hand truck design permits quick and easy positioning. Large 24"L x 6"W beam for sure trailer stability. 16" triangular base provides maximum rigidity. Two 8" diameter solid rubber wheels and one 4" diameter steel wheel. 100,000 lb. static capacity and 50,000 lb. lifting capacity.

Product Specifications

  • CAPACITY LBS.100,000
  • COLOR FINISHYellow
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LIFTING CAPACITY LBS.50,000
  • LIMITED WARRANTY1 Year
  • MAXIMUM HEIGHT INCHES51
  • MINIMUM HEIGHT INCHES39-1/2
  • TYPEHeavy Duty Ratchet Jack
  • WEIGHT LBS.154
  • WHEEL DIAMETER INCHES8 & 4
  • WHEEL TYPESolid Rubber & Steel
  • Solid steel positioning wheel allows jack to move under trailer without having to tilt the jack. Super heavy duty steel construction provides base with added rigidity.
  • Lifting handle helps user raise trailer without stooping. Ratchet makes lifting easier and is reversible for controlled lowering.
  • 24" wide top beam spans standard trailer under-trusses to provide proper structural support.
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    4
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MATT

    Date: August 03, 2020

    stands
    Your review:
    delivered fast and works great
  • Reviewer: CHRIS

    Date: December 16, 2019

    Very Stable Unit, although it was received with damage.
    Your review:
    Structure and mechanical workings of this stabilizing jack are fine, but it arrived with a damaged ratchet handle.
  • Reviewer: Anonymous

    Date: October 23, 2018

    Great purchase!
    Your review:
    Overall, very happy with the purchase of the heavy duty jack stands, as well as the users of them.
  • Reviewer: Anonymous

    Date: March 26, 2018

    Good for the price
    Your review:
    Jack stand maneuvers well, easy to place and does the job required of it. The ratchet mechanism is cumbersome, ratchets at 1/4 turns. Perfect stand if you are not constantly having to raise and lower it.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Excellent for the costs
    Your review:
    Speedy delivery and good quality made product. Works for our DC.
  • Reviewer: Anonymous

    Date: December 21, 2015

    Jack stands
    Your review:
    Good jacks.
  • Reviewer: Anonymous

    Date: March 18, 2015

    Trailer Jacks
    Your review:
    So far so good, easy to use and maneuver
  • Reviewer: Anonymous

    Date: October 29, 2013

    Jack Stand
    Your review:
    Very good product. Compared prices with several other companies and could not be beat.
  • Reviewer: Anonymous

    Date: September 16, 2013

    Good piece of equipment.
    Your review:
    It seems to be built really well. It is to use and maneuver. Also, it has a great lifting power. I would definitely recommend this product.
  • Reviewer: Anonymous

    Date: February 28, 2012

    Great Replacement
    Your review:
    This stand replaces two average stands and is much lower in cost than any competitor. Must have when evaluating docks for C.I. ideas.
Product Q & A

There are 3 questions and 3 answers for this product.

  • Recommended placement? How far back from the pintle? (front)

    Question Asked By: Frank, April 08, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, April 08, 2019

      Hello Frank, the jack’s top cap height should be adjusted so that it is firmly set against the underside of the semitrailer frame. Thank you for your question.

  • We currently use these jack stands to support the trailer in the middle of the nose. Does the manufacturer recommend 1 at the nose or 1 on each corner (2 total) for best stability?

    Question Asked By: Travis, August 29, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Travis, we recommend using the jack stands in pairs or one in each corner for improved stability. Thank you for your interest in our product.

  • The sticker on the jack says to place snugly under trailer. with the weight that is put onto the trailers, it makes it very difficult to remove and could cause a strain. we tipically set it 1" (one inch) below so the trailer settles on the jack. is this acceptable? where/how did you determine the "snugly" under the trailer?

    Question Asked By: chad, July 12, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, July 12, 2016

      The Instructions shown on the Jack must be followed. The Jack must fit snugly (tight, with no movement) for proper operation.

Popular item in this category

Ratchet Beam Trailer Stabilizing Jack LO-J-BEAM-100 100,000 Lb. Static Capacity

Item #: B2320457

Not Yet Rated

Usually ships in 2 to 5 days

$349.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity

Global Industrial™ Heavy Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity

Item #: WB500106

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity
    Global Industrial™ Heavy Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity
    Global Industrial™ Heavy Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity
    Global Industrial™ Heavy Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity
    Global Industrial™ Heavy Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity
    Global Industrial™ Heavy Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity
    Global Industrial™ Heavy Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity
    Global Industrial™ Heavy Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity
    Global Industrial™ Heavy Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity
    Global Industrial™ Heavy Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity
    Global Industrial™ Heavy Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant