Stainless Steel Tailgate Spreader for Steel, Stainless Steel & Poly Dump Inserts - 5535000

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Stainless Steel Tailgate Spreader for Steel, Stainless Steel & Poly Dump Inserts - 5535000

Item #: WB985525

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,999.00
Product Information
Customer Review
Product Q&A
Accessories
STAINLESS STEEL TAILGATE SPREADER FOR STEEL & STAINLESS STEEL DUMP INSERTS

Optional Stainless Steel Tailgate Spreader fits all Steel, Stainless Steel and Polymer Dump Inserts for added flexibility. All stainless steel construction won't rust or corrode. 12V DC spinner (54 amp / 620 rpm) and auger (50 amp / 30 rpm / 1042 in lbs) motors spread rock salt, free-flowing granular material or chemicals from 4' to 20'. Standard features include in-cab, independent variable spinner speed / auger controls, twin 5" O.D. x 2.4" I.D. x 20" L augers, and 14" poly spinner.

Product Specifications

    • WIDTH INCHES64-1/2
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES31
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed