Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® JG Series Wire Grip Puller 286515K - 7/16" Cable - 3000 Lb. Pulling Cap.

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

JET® JG Series Wire Grip Puller 286515K - 7/16" Cable - 3000 Lb. Pulling Cap.

Item #: WBB1532209

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $880.80 Save up to 37%
Price: $ 551.99
Product Information
Customer Review
Product Q&A
Accessories
JET® JG Series Wire Grip Puller - 7/16" Cable Dia. - 3000 Lb. Pulling Cap.

JET® JG Series Grip Pullers incorporate proven industrial designs that lift, lower, stretch or pull heavy loads. Available in multiple configurations, JET Grip Pullers are manufactured with lightweight zinc-plated steel to resist corrosion and a multiple clutch brake system increasing safety on the jobsite. JET JG Series Grip Pullers comply with ANSI/ASME B30.21 standards. Comes with a 2 Year Warranty.

  • Designed to lift, lower, stretch or pull heavy loads
  • Lightweight zinc coated steel is used to resist corrosion
  • A double sealed ratchet brake system increases safety on the jobsite
  • Comply with ANSI/ASME B30.21 standards


  • Product Specifications

      • COLOR FINISHSilver
      • APPROVAL/REGULATIONSComply with ANSI/ASME B30.21 standards
      • ASSEMBLYAssembled
      • BRANDJET®
      • CABLE DIAMETER INCHES7/16
      • CONSTRUCTIONSteel
      • HANDLE LENGTH INCHES41
      • LIFT SPEED FEET PER MINUTE10
      • LIFTING CAPACITY LBS.3300
      • LIMITED WARRANTY2 Years
      • MANUFACTURERS PART NUMBER286515K
      • PACKAGE QUANTITY1
      • REFERENCE #JG-150A
      • SERIESJG
      • SINGLE LINE CAPACITY LBS.5500
      • WEIGHT LBS.48
      • WIRE ROPE TYPE66' of 7/16"

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!