Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Covers & Liners

Drum covers and liners prevent leaks, spills, and contamination by providing a secure covering for drums during storage, transport, or dispensing. They are made from heavy-duty materials and are resistant to various chemicals, acids & solvents. Drum covers and liners are ideal for use in chemical manufacturing, waste management, and the oil and gas industry.
53 Results

Anti-Static Drum Liners

Anti-Static Drum Liners
Anti-static drum liners are designed for the safe handling of sensitive or hazardous materials like paints, inks, and sealants. These drum liners feature an internal agent that dissipates static charges away from potentially flammable products and eliminates dry chemical static cling. Available in various sizes, our anti-static drum liners minimize the risk of sparks or electrical discharge.
CompareImageBrandCapacityThicknessMaterialPackage QuantityColorModel #Price
Global Industrial™ Low Density Antistatic Rigid Pail Insert, 5 Gallon - Pkg Qty 100
Global Industrial
5 gal
15 mil
LDPE
100
Pink
WBB3126631as low as

$4.43 ea.

Save $0.24 (5%)
Global Industrial™ Flexible Round Bottom Antistatic Drum Liners 8 mil 50 Units per Case - Pkg Qty 50
Global Industrial
55 gal
8 mil
Polyethylene
50
Clear
WB986351$9.60 ea.
Global Industrial™ Antistatic Rigid Drum Insert, Smooth, 55 Gallon 18 Mil - Pkg Qty 15
Global Industrial
55 gal
18 mil
LDPE
15
Pink
WBB3126635as low as

$22.50 ea.

Save $1.25 (5%)
MOR Liners Accordion Anti-Static Rigid Drum Insert, 15 Mil Thick, 30 Gallon Capacity - Pkg Qty 25
MOR Liners
30 gal
15 mil
LDPE
25
Pink
WBB3165436$14.00 ea.
Global Industrial™ Flexible Round Bottom Antistatic Drum Liners 4 mil 100 Units per Case - Pkg Qty 100
Global Industrial
55 gal
4 mil
Polyethylene
100
Clear
WB986350$8.90 ea.
Global Industrial™ Flexible Round Bottom Antistatic Drum Liners 10 mil 50 Units per Case - Pkg Qty 50
Global Industrial
55 gal
10 mil
Polyethylene
50
Clear
WB986352$14.00 ea.
MOR Liners Accordion Anti-Static Rigid Drum Insert, 18 Mil Thick, 55 Gallon Capacity - Pkg Qty 15
MOR Liners
55 gal
18 mil
Accordion Style LDPE
15
Pink
WBB3165437$17.50 ea.
MOR Liners Accordion Anti-Static Rigid Drum Insert, 15 Mil Thick, 55 Gallon Capacity - Pkg Qty 20
MOR Liners
55 gal
15 mil
Accordion Style LDPE
20
Pink
WBB3165440$14.50 ea.

Plastic Drum Inserts & Liners

Plastic Drum Inserts & Liners
Our plastic drum inserts and liners are designed to protect drums and their contents. Made with heavy-duty plastic materials, these drum liners and inserts create a protective barrier between the drum and its contents, preventing direct contact and reducing the risk of contamination. Plastic drum inserts and liners are available in multiple sizes to fit various drum capacities.
Showing 1-10 of 23 results

Plastic Covers

Plastic Covers
Plastic drum covers offer reliable, secure protection for your drums without sacrificing access to drum contents. Made with durable polyethylene, our plastic drum covers feature an elastic band that provides a snug fit to prevent dirt, dust, grease, and moisture contamination. Elastic polyethylene drum covers are ideal for use with deformed drums because they conform to the drum's shape and size.

Steel Drum Covers

Steel Drum Covers
Our steel drum covers are heavy-duty covers designed for maximum protection of drum contents. Made with steel or galvanized steel, these drum covers have a powder-coat paint finish that's highly chemical-resistant for long-lasting durability in demanding settings. Available in various sizes, steel drum covers turn regular drums into controlled, fire-safe hazardous waste collection centers.

Hard Plastic Drum Covers

Hard Plastic Drum Covers
Hard plastic drum covers prevent drum spillage and provide durable protection for drums in warehouses and other industrial settings. Made with high-density polyethylene resistant to most chemicals, acids, and solvents, these plastic drum covers create a sturdy barrier that shields drum contents from external contaminants. Our poly drum covers feature a rigid snap-on design and dome shape.

Spill Absorbent Drum Toppers

Spill Absorbent Drum Toppers
Our spill-absorbent drum toppers are designed to prevent spills and leaks while handling drums and tanks in warehouses and other industrial facilities. Made with high-quality fine fiber, these drum top absorbent pads act as a protective cover on the top of drums to contain any potential leaks and drips. Spill absorbent toppers come in various sizes and provide lint reduction and quick absorption.