Take 15% off your entire order!

Offer applied at checkout

+

Low Profile Double Drum Dolly with Polyurethane Casters - 2000 Lb. Capacity

Show with Drums Not Included

Low Profile Double Drum Dolly with Polyurethane Casters - 2000 Lb. Capacity

Item #: WBB2411601

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Protective Lining Corp. Elastic Polyethylene Drum Cover For 55 Gallon Drum - Pkg Qty 100

    $164.00

  • Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

    $35.95

$492.89 up to 10% OFF

Price: $445.95

Save $22.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Low Profile Double Drum Dolly with Polyurethane Casters - 2000 Lb. Capacity

Double Drum Dolly DRUM-X2-PU-LP is a quick and efficient way to transfer drums. With a two sided design, the user can load two drums at once for quick movement. The open platform minimizes the amount of lifting necessary to secure the drum on the dolly. The handle can be used from both sides of the unit and can be unattached for a compact storage. Baked in powder coated finished for added toughness.

Features:

  • Drum bung wrench included
  • Steel construction offers long lasting rugged use
  • Double sided design
  • Adjustable handle allows control from either side
  • Six casters for simple maneuvering in tight compact areas


Product Specifications

  • LENGTH INCHES50
  • WIDTH INCHES36
  • HEIGHT INCHES50-1/2
  • CAPACITY DRUM2
  • CAPACITY GALLONS55
  • CAPACITY LBS2000
  • COLOR FINISHYellow
  • ASSEMBLYUnassembled
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • DESCRIPTIONDouble Drum Dolly
  • LIMITED WARRANTY90 Days
  • MANUFACTURERS PART NUMBERDRUM-X2-PU-LP
  • WEIGHT LBS93
  • WHEEL DIAMETER INCHES(2) 6" Rigid, (4) 3" Swivel
  • WHEEL TYPEPolyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Low Profile Double Drum Dolly with Polyurethane Casters - 2000 Lb. Capacity

Low Profile Double Drum Dolly with Polyurethane Casters - 2000 Lb. Capacity

Item #: WBB2411601

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Low Profile Double Drum Dolly with Polyurethane Casters - 2000 Lb. Capacity
    Low Profile Double Drum Dolly with Polyurethane Casters - 2000 Lb. Capacity
    Low Profile Double Drum Dolly with Polyurethane Casters - 2000 Lb. Capacity
    Low Profile Double Drum Dolly with Polyurethane Casters - 2000 Lb. Capacity
    Low Profile Double Drum Dolly with Polyurethane Casters - 2000 Lb. Capacity
    Low Profile Double Drum Dolly with Polyurethane Casters - 2000 Lb. Capacity
    Low Profile Double Drum Dolly with Polyurethane Casters - 2000 Lb. Capacity
    Low Profile Double Drum Dolly with Polyurethane Casters - 2000 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant