Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Modern Equipment MECO 436R Round Drum Dolly for 55 Gal. Drums 3" Polyolefin 900 Lb.
See all 37 items in product family

Modern Equipment MECO 436R Round Drum Dolly for 55 Gal. Drums 3" Polyolefin 900 Lb.

Item #: WB988545

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 67.95
Product Information
Customer Review
Product Q&A
Accessories
Modern Equipment MECO ROUND DRUM DOLLY

Drum Dollies save time, money and effort by making your drums mobile. Four heavy duty swivel casters allow drums to turn 360 degrees for maximum maneuverability; casters are welded to frame for greater strength. Casters are inside the perimeter frame for optimal stability. Outside ring extends above the cross frame so that drum sets into dolly preventing container from slipping. Can be used to transport full drums or make empty drums mobile, and is ideal for converting empty drums into mobile refuse containers. Orange enamel finish. Shipped assembled. Made in USA.

Note: Drum is 4" off the floor.

Product Specifications

    • HEIGHT INCHES5-1/2
    • CAPACITY GALLONS55
    • CAPACITY LBS900
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDModern Equipment (MECO)
    • CONSTRUCTIONSteel
    • DIAMETER INCHES23-1/4
    • MANUFACTURERS PART NUMBER436R
    • TYPERound
    • WEIGHT LBS22
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPEPolyolefin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!