Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Justrite® 8201 4-1/2" dia. Steel Funnel - Self-Closing Cover & 1" Flame Arrester
See all 12 items in product family

Justrite® 8201 4-1/2" dia. Steel Funnel - Self-Closing Cover & 1" Flame Arrester

Item #: WBB875186

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $131.64 Save up to 20%
Price: $ 104.95
Product Information
Customer Review
Product Q&A
Accessories
Justrite® 08201 4-1/2" dia. Steel Funnel - Self-Closing Cover & 1" Flame Arrester

Prevent dangerous spills when transferring flammable liquids.

Wide-mouth Drum Funnels are a must when transferring liquids into the relatively small 2" bung on a 30- or 55-gallon (110 & 200L) drum. Justrite® offers funnels with superior safety features that make them ideal for use with solvent, thinner, oil and paint wastes. Heavy, 18-gauge galvanized steel with electrostatically applied epoxy powder coat paint provides durability and chemical resistance. All funnels comply with EPA and OSHA regulations and are FM approved. Larger funnels accept a lock to prevent unauthorized access. Funnels intended for use with flammables are fitted with a brass flame arrester that absorbs and dissipates heat, preventing any external ignition source (like sparks from power tools, static electricity or cigarettes) from reaching the drum's flammable contents. Popular funnel No. 08207 with 6" (152mm) flame arrester handles most needs while No. 08205 with 32" (813mm) flame arrester provides greater liquid flow. For viscous flammable or nonflammable liquids, funnel No. 08208 is fitted with a 33" (838mm) open end brass tube to direct liquid flow. Self-close models have a fusible link that melts at 165°F (74°C). The cover then automatically shuts in case of a fire to extinguish the flames. Justrite®'s safety funnels keep your workplace clean, safe and in compliance with environmental, health and safety regulations. Includes a limited warranty of 1 year.

Easy pouring during liquid waste collection.
  • Wide-mouth opening with hinged, stay-open lid
  • Built-in flame arrester on most models to prevent fire intrusion
  • Galvanized steel with durable epoxy powder coat finish
  • Self-closing lid in case of fire


Product Specifications

    • HEIGHT INCHES4-1/2
    • CAPACITY1 Qt.
    • CAPACITY GALLONS5
    • COLOR FINISHRed
    • APPROVAL OR CERTIFIEDFM Approved, TUV Certified
    • ASSEMBLYAssembled
    • BRANDJustrite®
    • COMPATIBLE LIQUIDS--
    • CONSTRUCTIONGalvanized Steel
    • DESCRIPTIONFunnel with Self-Closing Cover & 1" Flame Arrester
    • DIAMETER INCHES4-1/2
    • FILL DIAMETER INCHES4-1/2
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER08201
    • PACKAGE QUANTITY1
    • REFERENCE #8201
    • STYLEFor Flammable Liquids
    • THREAD INCHES2 NPT
    • TYPEFunnel with Self-Close Cover
    • WEIGHT LBS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!