UltraTech Ultra-Bung Access Funnel 0487 with Hinged Cover & No Spout

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

UltraTech Ultra-Bung Access Funnel 0487 with Hinged Cover & No Spout

Item #: WBB721396

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UltraTech Ultra-Bung Access Funnel 0487 with Hinged Cover & No Spout

The Bung Access Ultra Funnel is the only full, drum-top funnel which allows access to the 3/4" drum bung. Installation of our pop-up liquid level gauge in the 3/4" bung allows visual monitoring of waste level in the drum and helps you plan ahead for drum removal. It also eliminates the mess caused by overfilling! Unique zig-zag channeled surface diffuses splashing. Level surfaces allow filters, paint cans, buckets and bottles to remain upright while draining passively. Hinged cover keeps dirt and unwanted materials out of your waste stream. It's also lockable for secure drum management. 5 Year Limited Warranty.

Note: The only time it is necessary to order an Ultra-Funnel without a spout is if it is to be used with the Ultra-Vapor Lock, flame arrestors, drum pumps or other threaded accessories.

Product Specifications

    • LENGTH INCHES29
    • WIDTH INCHES26-3/4
    • HEIGHT INCHES9-1/2
    • CAPACITY GALLONS6
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDUltraTech
    • CONSTRUCTIONPolyethylene
    • DIAMETER INCHES23-5/8
    • LIMITED WARRANTY5 Year
    • MANUFACTURERS PART NUMBER0487
    • PACKAGE QUANTITY1
    • TYPEUltra-Bung Access Funnel with Hinged Cover & No Spout
    • WEIGHT LBS17

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!