Take 15% off your entire order!

Offer applied at checkout

Krueger 30 Gal Drum Gauge PB-30-2 - PVC Bushing - Peek Plastic Rods - HDPE Float - 2" Fitting

Krueger 30 Gal Drum Gauge PB-30-2 - PVC Bushing - Peek Plastic Rods - HDPE Float - 2" Fitting

Item #: WBB887669

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$253.80 up to 14% OFF

Price: $218.95

Save $10.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Krueger 30 Gal Drum Gauge PB-30-2 - PVC Bushing - Peek Plastic Rods - HDPE Float - 2" Fitting - 29-1/2 Depth

The all plastic Barrel Level Gauge Type PB is a reliable, swing arm type fill monitor used for measuring all types of liquid levels. Its simple mechanical design promotes durability, minimal upkeep, quick installation, and easy/inexpensive repairs.

Excellent gauge material compatibility for monitoring the levels of: Chlorine, Bleach, and more.

This liquid level chemical gauge is made specifically for standing barrels. We can accommodate 55, 30, and 15 gallon drums, and we offer multiple materials of construction to accommodate nearly any type of liquid.

This is the All Plastic Barrel Chemical Gauge Model. The construction is PEEK Plastic or Kynar Plastic wetted rods with HDPE floats and PVC Bushing. Includes a 1 year limited warranty for manufacturer defects.

Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.

Product Specifications

  • HEIGHT INCHES32
  • ASSEMBLYAssembled
  • BRANDKrueger Sentry Gauge®
  • CONSTRUCTIONPVC Bushing, Peek Plastic Rods, HDPE Float
  • DESCRIPTIONVertical
  • DIAMETER INCHES2
  • LIMITED WARRANTY1 Year
  • MALE OR FEMALEMale
  • MANUFACTURERS PART NUMBERPB-30-2
  • PACKAGE QUANTITY1
  • PRESSURE (PSI)Up to 70 psi
  • STYLEAt-A-Glance®
  • THREAD INCHES2 NPT
  • TYPE30 Gallon Drum Level Gauge
  • WEIGHT LBS3
  • WORKING DEPTH INCHES29-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Krueger Drum Overfill Alert Gauge OF-2-6-ALLSS - Stainless Bushing, Rod & Float - 2" Fitting

Item #: B887779

Not Yet Rated

Usually ships in 14 to 17 days

$251.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Krueger 30 Gal Drum Gauge PB-30-2 - PVC Bushing - Peek Plastic Rods - HDPE Float - 2" Fitting

Krueger 30 Gal Drum Gauge PB-30-2 - PVC Bushing - Peek Plastic Rods - HDPE Float - 2" Fitting

Item #: WBB887669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant