Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Level Alarms & Gauges

63 Results

Availability

Free Shipping

Type

View All Type

Brand

View All Length
View All Material
View All Width
View All Height
View All Price
63 Results
Compare
BESTSELLER
1
1
$249.95
Ships within 1 Business Day

Material

Polypropylene

Height

2-1/2 in

Width

1-7/8 in

Length

19 in

Compare

Gizmo Siren Alarm SA-1

Model #: WBB769856
1
1
$149.95
Ships within 1 Business Day

Material

Polyvinyl Chloride

Compare
1
1
$21.25
Ships in 5 Business Days

Material

Polyethylene

Thread

3/4 NPT in

Height

5 in

Compare
1
1
$139.95
Ships in 10 Business Days

Material

Plated Steel with Zinc Faucet

Thread

3/4 NPT in

Height

22 in

Compare
1
1
$339.95
Ships in 14 Business Days

Material

Stainless Bushing, Stainless Steel Rods, Stainless Float

Thread

2 NPT in

Height

38 in

Compare
1
1
$99.95
Ships in 10 Business Days

Material

Plated Steel

Thread

3/4 NPT in

Height

22 in