Level Alarms & Gauges
Brand
Length
Width
Material
Height
Type
Capacity
Color
Price
Related Products
The TANK ALARM grabs attention with a bright flashing LED and a loud beeper when liquid level is too high Easy to install. Easy to adjust the depth in tank. Stop overfill for good! Any Depth. Standard depths available up to 5 ft. Custom depths have been made 20 feet deep. 2 Year Limited Warranty.
Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2 Fitting, 30 Depth This is the standard Therma Gauge Model. The base construction for our liquid level tank indicator is galvanized wetted rods with HDPE Floats. Other options are available for increased compatibility with various liquids. This mechanical indicator/ gauge is custom made in house to fit your tank. Our flexible production process allows for custom sizes that range from 6 inches to 144 inches in total length. We can also customize the level indicator to accommodate for double walls and pipe risers. ...
The Siren Alert is an extremely loud annunciator for emergency alerts that cannot be missed in any amount of ambient noise. When triggered, a beacon LED flashes and the piezo buzzer sounds with a whooping siren tone. Ultra loud alarm. 110dB whooping siren tone. 2 Year Limited Warranty.
The DRUM ALARM for HIGH LIQUID LEVEL alerts your attention to full drums with a bright flashing LED and a loud beeper when liquid level is high. Just drop it in a drum and never overfill again! The attached feed tube ensures that the liquid is being drawn from the bottom of the container. This guarantees consistent feeding of liquid. 2 Year Limited Warranty.
Justrite® 08902 Rigid Brass Safety Drum Faucet Dispensing faucets for horizontal drums. Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. For trouble-free dispensing of viscous, noncorrosive flammables such as adhesives, paint or heavy oils above 2000 SSU (about 30W oil), use Justrite®'s 2" Gate ...