All plastic MUSHROOM STYLE vent cap. Corrosion proof. Keeps out debris, rain, small airborne seeds and critters while allowing tanks to properly vent. 2 Year Limited Warranty. Gizmo Engineering Female Vent Cap is a high-performance, mushroom-style protective solution designed for the safe and efficient ventilation of tanks, enclosures, and various industrial systems. Engineered to provide rugged protection without sacrificing airflow. Crafted entirely from corrosion-proof materials, the vent cap features a durable Schedule 40 PVC body and cap. Its distinct mushroom shape is specifically designed to deflect driving rain while still allowing gases to escape or air to enter freely. The all‑plastic construction is corrosion‑proof and suitable for contact with potable water, meeting FDA and EPA‑aligned standards for screened venting.
Gizmo Engineering Vent Cap Female Thread - 0.75", PVC, Schedule 40, Electrical Grade
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/16 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 0.2 lbs |
| Thread | 3/4 NPT, Female Thread in |
| Drum Plug Opening | 3/4 in |
| Diameter | 3/4 in |
Product Details
| Type | Vent Cap, Female Thread, 0.75" |
| Body Material | PVC |
| Color | Gray & White |
| Temperature Range | -40 to 150 °F |
| Male or Female | Female |
| Material | Polyvinyl Chloride |
| Package Quantity | 1 |
| Manufacturers Part Number | VC-F-0.75 |
| Brand | Gizmo Engineering |
Warranty
| Warranty | 2 |