Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gizmo Vent Cap VC-F-1.25 - Female Thread - 1.25"
See all 21 items in product family

Gizmo Vent Cap VC-F-1.25 - Female Thread - 1.25"

Item #: WBB769838

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.50
Product Information
Customer Review
Product Q&A
Accessories
Gizmo Vent Cap VC-F-1.25 - Female Thread - 1.25"

The PLASTIC MUSHROOM STYLE TANK VENT CAP, or tank breather cap, keeps out debris, insects, seeds, and rain while allowing tanks to properly vent. All plastic construction is corrosion proof. 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES3.22
    • WIDTH INCHES2.71
    • HEIGHT INCHES2.7
    • COLOR FINISHGray & White
    • BRANDGizmo Engineering
    • CONSTRUCTIONPolyvinyl Chloride
    • DIAMETER INCHES1-1/4 NPT
    • LIMITED WARRANTY2 Years
    • MALE OR FEMALEFemale
    • MANUFACTURERS PART NUMBERVC-F-1.25
    • MESH OPEN AREA40 Percent
    • PACKAGE QUANTITY1
    • TEMPERATURE RANGE °F-40 to 150
    • THREAD INCHES1-1/4 NPT
    • TYPEFemale Thread
    • WEIGHT LBS0.62

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!