Vestil Low-Profile Drum Caddy with Bung Wrench Handle LO-DC-PU - Polyurethane Wheels

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Low-Profile Drum Caddy with Bung Wrench Handle LO-DC-PU - Polyurethane Wheels

Item #: WB921181

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 102.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil LOW-PROFILE DRUM CADDY WITH BUNG WRENCH HANDLE

Easily transports 30 or 55 gallon steel, plastic or fiber drums. Removable handle is used to tilt drum for positioning on dolly and features a built in bung nut wrench and seal remover. The platform measures 24-3/4" x 16" to accommodate drums up to 24" diameter and has beveled front edge for easier drum loading. Two 6" x 2" rigid front wheels and one 3" x 1" swivel caster for easy maneuvering. Steel construction. US Patent 6682084.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24-3/4 (Straddle); 26 (Overall)
    • DEPTH INCHES21-5/8
    • HEIGHT INCHES37-5/8
    • CAPACITY GALLONS30 & 55
    • CAPACITY LBS1200
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • JAW SERVICE RANGE24-3/4"W x 16"D
    • MANUFACTURERS PART NUMBERLO-DC-PU
    • TYPECaddy with Bung Wrench Handle
    • WEIGHT LBS38
    • WHEEL DIAMETER INCHES6 & 3
    • WHEEL TYPEPolyurethane
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (16 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

16 Results

CADDY

Your review: MY SHOP EMPLOYEES ARE VERY HAPPY WITH THIS CADDY

Is this review helpful?

DRUM CADDY

Your review: GREAT PRICE FOR ITEM AND GOOD QUALITY

Pros: PRICE & PORTABLE

Cons: HANDLE COULD BE LONGER

Is this review helpful?

Works Perfectly

Your review: Functions as designed. Price was the best I could find online. These 50gallon drums are heavy as heck so buying this drum dolly is a much better alternative than getting sued for an unsafe handling injury.

Pros: Large wheels help roll over larger cracks/gaps. Built in tools on handle are useful. Easily maneuverable. Very safe.

Cons: none.

Is this review helpful?

Satisfied customers

Your review: We are in the oil business and our customers reorder these. They really like them and they are more economical than other carts.

Pros: easy to put together

Cons: The boxes could be sturdier. Freight bangs them up.

Is this review helpful?

drum dollie.

Your review: Worked well.

Is this review helpful?

Good value

Your review: Good price and good quality drum caddy.

Is this review helpful?

Low drum caddy

Your review: rd time I've ordered this product. this is an excellent way to move heavy oil drums from pne side of the shop to another with ease.

Is this review helpful?

Drum Caddy

Your review: Excellent value and very easy to move barrels to desired location.

Is this review helpful?

Awesome drum Caddy

Your review: These guys are a lifesaver. We liked them so much, we ordered 12. Easy to load and unload drums. Can go over very rough surfaces and small gaps in concrete. Steep inclines are a problem as drum will slide out. Not the units fault as a drum dolly should be used in these situations.

Is this review helpful?

Low Profile Drum Caddy

Your review: Very good caddy. Easy to load. Rolls wells with fully loaded drum.

Is this review helpful?

Drum Caddy

Your review: Purchased to handle DEF drums. Very solid caddy. Great price

Is this review helpful?

Very nice drum cart

Your review: Was looking for something for my DEF barrels other than a moving dolly as we had been using earlier. Bought one of these and what an impressive designed little cart. Very inexpensive and extremely easy to load and unload barrels on and off the cart. Would definately recommend this. It is a must have if your moving around 55gal drums.

Is this review helpful?

works great !

Pros: USE THIS FOR MOVING PLASTIC 55 GAL. DRUMS OF ACID. WORKS GREAT. LOVE WRENCH ON THE HANDEL.

Cons: NONE

Is this review helpful?

I like it!

Your review: This unit is so easy to use and so far, seems well designed and well made. It makes my life so much easier! Delivery was really fast too!

Is this review helpful?

Low Profile Drum Caddy

Your review: Works great! As expected

Is this review helpful?

DRUM CADDY

Your review: Been in the oil drum business for 32 years and this drum caddy is 10 stars and not to mention being reasonably priced.

Is this review helpful?

Sort by: 
1 ...

16 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed