discount codeFree shipping over 300

Applied at checkout

Modern Equipment MECO 29VR-1 Poly Drum Truck Rubber Casters 1000 Lb.

Modern Equipment MECO 29VR-1 Poly Drum Truck Rubber Casters 1000 Lb.

Item #: WB988530

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $368.95

Quantity

Popular item in this category

Modern Equipment MECO 45VR-KS-1 Poly Drum Drainer Truck Rubber Casters 1000 Lb.

Usually ships in 14 to 17 days

Not Yet Rated

$313.95

Customers Also Viewed

Modern Equipment MECO POLY DRUM TRUCK

The Poly Drum Truck features a double welded 1-¼" diameter steel frame for years of wear. Breaking back drums is almost effortless with the replaceable floating, spring-loaded axle. Specially designed toe pads greatly minimize the chance of puncture when handling plastic or poly drums. Locking belt mechanism keeps drum safe and secure on the truck. Drum must be at least 29" in height for belt to engage. The 10" x 2-½" wheels have roller bearings and grease fittings. Self-standing for convenient storage.

Standard Model is ideal for transporting all drums except overpacks.

Product Specifications

  • WIDTH INCHES23
  • HEIGHT INCHES61
  • CAPACITY GALLONS55
  • CAPACITY LBS1000
  • COLOR FINISHOrange
  • ASSEMBLYAssembled
  • BRANDModern Equipment (MECO)
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER29VR-1
  • TYPEPoly 2 Wheel Drum Truck
  • WEIGHT LBS80
  • WHEEL DIAMETER INCHES10
  • WHEEL TYPERubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Modern Equipment MECO 29VR-1 Poly Drum Truck Rubber Casters 1000 Lb.

Modern Equipment MECO 29VR-1 Poly Drum Truck Rubber Casters 1000 Lb.

Item #: WB988530

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top