Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Modern Equipment MECO DSP-H Rock-It Drum Cradle Polyolefin Casters 1000 Lb.
See all 16 items in product family

Modern Equipment MECO DSP-H Rock-It Drum Cradle Polyolefin Casters 1000 Lb.

Item #: WB988504

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 123.95
Product Information
Customer Review
Product Q&A
Accessories
Modern Equipment MECO ROCK-IT BARREL LIFT AND DRUM STAND CRADLE

The most Economical Stand for Draining and Storing 30 and 55 gallon Drums.

One worker can load the double-welded Rock-It with safety and ease. The exclusive skid-resistor frame eliminates the possibility of the unit sliding away while loading, making this one of the safest units of its kind. The chime hook formed into the nose plate hooks over the barrel chime eliminating the danger of the barrel sliding off during loading. Drums must be a minimum of 29" high for the handle hook to engage the drum chime. The Rock-It handles drums weighing up to 1000 lbs. Durable orange enamel finish. Made in USA.

This Cradle has two rear swivel casters and two front load wheels.

Product Specifications

    • LENGTH INCHES36-1/2
    • WIDTH INCHES22
    • HEIGHT INCHES22-1/2
    • CAPACITY GALLONS30 & 55
    • CAPACITY LBS1000
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDModern Equipment (MECO)
    • CONSTRUCTIONSteel
    • DUMP | DRAIN HEIGHT INCHES20-3/4
    • HANDLE STYLEZinc Electro-Plated Steel
    • MANUFACTURERS PART NUMBERDSP-H
    • TYPERock-It Drum Cradle
    • WEIGHT LBS39
    • WHEEL DIAMETER INCHES5 & 3
    • WHEEL TYPEPolyolefin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $39.00 with this comparable product +