Shown with Polyolefin Wheels

Modern Equipment MECO W12R Wizard Drum Cradle 5" Rubber 1000 Lb. Cap.
See all 16 items in product family

Modern Equipment MECO W12R Wizard Drum Cradle 5" Rubber 1000 Lb. Cap.

Item #: WB988490

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 182.95
Product Information
Customer Review
Product Q&A
Accessories
Modern Equipment MECO WIZARD DRUM CRADLE

For Mixing, Draining, Moving and Storing Drums.

The Wizard is the most versatile unit of its kind. Telescoping oak handles provide the necessary leverage for easy loading when extended. Handles retract into the channel frame for storage. Double welded construction and unique button rollers are attached to barrel cradles that allow the drum to be rotated for draining or mixing while in a horizontal position. The Wizard handles 15, 30 and 55 gallon drums weighing up to 1000 lbs. Drums must be a minimum of 29" high for the chime hook to engage the drum. Durable orange enamel finish. Made in USA.

Loading Procedure: Place the Wizard toes against bottom chime with hook over top chime. Extend the handles to full length. Place your foot on lower axle and pull back on handles; toes will automatically slide under the drum. Move your foot to upper axle and continue pulling back until all four wheels are on the floor. Retract handles and hook for storage.

Product Specifications

    • LENGTH INCHES64 Handles Extended; 43-1/2 Retracted
    • HEIGHT INCHES22-1/2
    • CAPACITY GALLONS15, 30 & 55
    • CAPACITY LBS1000
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDModern Equipment (MECO)
    • CONSTRUCTIONSteel
    • DUMP | DRAIN HEIGHT INCHES20-1/2
    • HANDLE STYLETelescopic Oak
    • MANUFACTURERS PART NUMBERW12R
    • TYPEWizard Drum Cradle
    • WEIGHT LBS53
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!