Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Optional 3rd Wheel Kit 240210 for Wesco® Knock Down Steel Drum Truck

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Optional 3rd Wheel Kit 240210 for Wesco® Knock Down Steel Drum Truck

Item #: WB988209

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.50 Save up to 28%
Price: $ 62.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OPTIONAL 3RD WHEEL KIT FOR Wesco® KNOCK-DOWN DRUM TRUCK

3rd Wheel Kit offers an additional 5" x 2" swivel caster for greater load support. The ergonomic design offers increased maneuverability and reduced break-over effort.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES15-3/4
    • WIDTH INCHES5-1/4
    • HEIGHT INCHES8-1/2
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BRANDWesco®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER240210
    • REFERENCE #3RD WHEEL
    • TYPEOptional 3rd Wheel Kit for Wesco® Knock Down Steel Drum Truck
    • WEIGHT LBS13
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyolefin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!