Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BriskHeat® 30 Gallon Hazardous Area Drum Heater - 120V, T4A Rated

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

BriskHeat® 30 Gallon Hazardous Area Drum Heater - 120V, T4A Rated

Item #: WB242196

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,677.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BRISKHEAT® HAZARDOUS AREA DRUM HEATERS
T4A Rated Heater for 30 Gallon Drums – 120V
BriskHeat® hazardous area drum heaters meet the requirements for use in hazardous locations. Easily heat steel drums in hazardous locations using these drum heaters. Drum heater is made with an 8"W band for an exceptional coverage area. Moisture and chemical resistant material for superior durability and flexibility. Heating element is laminated between two layers of 23 mil and two layers of 25 mil fiberglass reinforced silicone rubber. Features a dual set-point NEMA 7 temperature controller connected to a high temperature limit indicator light. High limit thermostat is designed to keep heater below NEC article 500 T-rating. Includes 6’L power cord. Grounded heating element meets NEC 427.23. FM approved. T4A Rated Heaters offer an NEC rated temperature limit of 248°F and an actual high limit thermostat of 158°F.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES58-1/2
    • WIDTH INCHES8
    • CAPACITY GALLONS30
    • BRANDBriskHeat®
    • CONSTRUCTIONRubber/Metal
    • DIAMETER INCHES18-3/5
    • KILOWATTS1
    • MANUFACTURERS PART NUMBERDHCX131000T4A
    • POWER CORD LENGTH FEET6
    • TEMPERATURE RANGE °F50-248
    • TYPET4A Rated
    • VOLTAGE120
    • WATTS1000
    • WATTS HIGH1000
Have A Question About This Product?
5 Question | 5 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail Item Information applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have detail Item Information, applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result