Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BriskHeat® 55 Gallon Full Coverage Metal Drum Heater - 120V

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

BriskHeat® 55 Gallon Full Coverage Metal Drum Heater - 120V

Item #: WB260739

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 799.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BriskHeat® 55 Gallon Full Coverage Metal Drum Heater - 120V

BriskHeat® Full Coverage Drum Heaters are made of with a silicone-cloth facing and liner with 1" fiberglass insulation for efficiency and long lasting durability. Designed for use with 55 gallon drums measuring 22-1/3" diameter. Ideal for viscosity control, freeze protection, melting of solids, thermal mixing and more. Larger heater coverage and high wattages combined with full insulation to provide maximum heat efficiency. Easily installs around drums using hook and loop fasteners. Digital temperature controller with audible/visual alarm for ease of use. Dielectric strength of over 2,000 volts. Includes 6'L power cord. Grounded heating element meets NEC 427.23 standards and CE 73/23/EEC. Steel Drum Heaters offer 50-450° F temperature control. Operating power is 120V/1,600W. Capacity is 55 Gallons. For use with Steel Drums.

Documents

Documents are in PDF format

Product Specifications

    • CAPACITY GALLONS55
    • BRANDBriskHeat®
    • CONSTRUCTIONSilicone
    • DIAMETER INCHES22-3/10
    • FOR USE WITHSteel Drums
    • KILOWATTS1.6
    • MANUFACTURERS PART NUMBERFGDHC55120D
    • PLUG TYPENEMA 5-15
    • POWER CORD LENGTH FEET6
    • TEMPERATURE RANGE °F50-450
    • VOLTAGE120
    • WATTS1600
    • WATTS HIGH1600
Have A Question About This Product?
5 Question | 5 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail Item Information applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have detail Item Information, applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result