BriskHeat® 55 Gallon Hazardous Area Drum Heater - 120V, T3 Rated

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

BriskHeat® 55 Gallon Hazardous Area Drum Heater - 120V, T3 Rated

Item #: WB242198

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,675.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BRISKHEAT® HAZARDOUS AREA DRUM HEATERS
T3 Rated Heater for 55 Gallon Drums – 120V
BriskHeat® hazardous area drum heaters meet the requirements for use in hazardous locations. Easily heat steel drums in hazardous locations using these drum heaters. Drum heater is made with an 8"W band for an exceptional coverage area. Moisture and chemical resistant material for superior durability and flexibility. Heating element is laminated between two layers of 23 mil and two layers of 25 mil fiberglass reinforced silicone rubber. Features a dual set-point NEMA 7 temperature controller connected to a high temperature limit indicator light. High limit thermostat is designed to keep heater below NEC article 500 T-rating. Includes 6’L power cord. Grounded heating element meets NEC 427.23. FM approved. T3 Rated Heaters offer an NEC rated temperature limit of 392°F and an actual high limit thermostat of 292°F.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES70
    • WIDTH INCHES8
    • CAPACITY GALLONS55
    • BRANDBriskHeat®
    • CONSTRUCTIONRubber/Metal
    • DIAMETER INCHES22-3/10
    • KILOWATTS1.3
    • MANUFACTURERS PART NUMBERDHCX151300T3
    • POWER CORD LENGTH FEET6
    • TEMPERATURE RANGE °F50-392
    • TYPET3 Rated
    • VOLTAGE120
    • WATTS1300
    • WATTS HIGH1300
Have A Question About This Product?
5 Question | 5 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail Item Information applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have detail Item Information, applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result