Take 15% off your entire order!

Offer applied at checkout

Protective Lining Corp. 55 Gallon Low Density Smooth Antistatic Drum Insert 18 mil 15 Units per Case - Pkg Qty 15

Protective Lining Corp. 55 Gallon Low Density Smooth Antistatic Drum Insert 18 mil 15 Units per Case - Pkg Qty 15

Item #: WB986357

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.00 ea.

Price: $195.00 / Pkg of 15

Save $9.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Protective Lining Corp. STRAIGHT-SIDED RIGID DRUM LINERS

Straight-Side Liners have a Rigid Smooth Wall that is Easy to Insert and obtain full Product Recovery.

These inserts are vacuum formed that provides a seamless, sturdy insert to help extend container life. Liners help reduce cleaning and disposal costs, and are great for use with reconditioned drums, high-speed pumping and mixing equipment. Curled top flange prevents seepage of liquid into the container, eliminating pull-down concerns and product contamination. Smooth side walls offer easy cleaning and excellent chemical resistance. Liner inserts are constructed of FDA compliant polyethylene that is ideal for storing food, cosmetics and pharmaceutical products, as well as paints, inks and adhesives. Sold in package quantities of 15 pieces.

Pink Anti-Static Liners are molded with a special static dissipating agent to reduce static build-up.

Product Specifications

  • HEIGHT INCHES33-1/2
  • CAPACITY GALLONS55
  • COLOR FINISHTranslucent Pink
  • ASSEMBLYAssembled
  • BRANDProtective Lining Corp.
  • CONSTRUCTIONLow-Density Antistatic Polyethylene
  • DESCRIPTION55 Gallon Low Density Smooth Antistatic Drum Insert 18 mil
  • DIAMETER INCHES22-1/2
  • MANUFACTURERS PART NUMBERVLNXAS
  • PACKAGE QUANTITY15
  • THICKNESS MIL18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protective Lining Corp. 55 Gallon Low Density Smooth Antistatic Drum Insert 18 mil 15 Units per Case - Pkg Qty 15

Protective Lining Corp. 55 Gallon Low Density Smooth Antistatic Drum Insert 18 mil 15 Units per Case - Pkg Qty 15

Item #: WB986357

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant