Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grovhac TEFC C-Clamp Agitator with 2" Bung Adaptor - 90-333DE1D - 1/3 HP - (2) 4-1/2" Cl-Propellers
See all 4 items in product family

Grovhac TEFC C-Clamp Agitator with 2" Bung Adaptor - 90-333DE1D - 1/3 HP - (2) 4-1/2" Cl-Propellers

Item #: WBB242309

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 934.00
Product Information
Customer Review
Product Q&A
Accessories
Grovhac TEFC C-Clamp Agitator with 2" Bung Adaptor - 90-333DE1D - 1/3 HP - (2) 4-1/2" Cl-Propellers

Standard duty C-clamp mount mixers with bung adapter are ideal for use with closed-top 55 gallon drums with 2" NPT bung. Mixer is made with grade 316 stainless steel coupling, shaft and mixing impellers for lasting durability and light weight. A smaller ball and socket C-clamp allows precise positioning of the mixer shaft. 2" NPT bung adapter is removable. Direct drive. 1/3 HP, 1725 RPM, TEFC, Electric Type Motor.

Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES10
    • HEIGHT INCHES46
    • COLOR FINISHBlue & Silver
    • BRANDGrovhac
    • CONSTRUCTIONGrade 316 Stainless Steel (Coupling, Shaft & Impeller)
    • HORSEPOWER1/3
    • MANUFACTURERS PART NUMBER90-333DE1D
    • PROPELLER DIA. INCHES4
    • PROPELLER QTY2
    • SHAFT DIA. INCHES1/2
    • SHAFT LENGTH INCHES34
    • SPEED (RPM)1725
    • TYPETEFC, Electric
    • VOLTAGE115/230V, 1 Phase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!