Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Action Pump 360 Lbs. Double Acting Grease Pump System 12210

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Action Pump 360 Lbs. Double Acting Grease Pump System 12210

Item #: WBB623205

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $930.00 Save up to 31%
Price: $ 639.00
Product Information
Customer Review
Product Q&A
Accessories
Action Pump 360 Lbs. Double Acting Grease Pump System 12210

Features

  • Complete grease pump system to dispense grease out of 360 pound containers of grease.
  • Comes ready to use with pump, hose, cover, follower plate, "Z"-swivel and gun.
  • Shown with optional cart for your drums.
  • For use with grease only.

Product Specifications

    • LENGTH INCHES46-1/4
    • WIDTH INCHES3.7
    • HEIGHT INCHES5.6
    • ASSEMBLYUnassembled
    • BRANDAction Pump
    • CONSTRUCTION--
    • DIAMETER INCHES1.2
    • DISCHARGE SPOUT DIAMETER INCHES3/8 (Female)
    • DISPENSING RATE--
    • MANUFACTURERS PART NUMBER12210
    • POWERAir
    • PRESSURE (PSI)145
    • STYLE360 Lbs. Grease
    • SUCTION TUBE DIMENSION INCHES38.5
    • TEMPERATURE RANGE °F40 - 140
    • THREAD INCHES2 BSP (Male)
    • TYPEDouble Acting (Air Operated)
    • WEIGHT LBS46

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!