Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Finish Thompson DEFS003 40" EFS-40 316 Stainless Steel Econo Pump Tube & Shaft

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Finish Thompson DEFS003 40" EFS-40 316 Stainless Steel Econo Pump Tube & Shaft

Item #: WBB972320

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 543.00
Product Information
Customer Review
Product Q&A
Accessories
Finish Thompson 40" EFS-40 316 Stainless Steel Econo Pump Tube & Shaft - DEFS003

Replacement pump only for DEFS018, DEFS010 & DEFS009.

Product Specifications

    • LENGTH INCHES40
    • WIDTH INCHES--
    • HEIGHT INCHES43-1/4
    • COLOR FINISHSilver
    • BRANDFinish Thompson Inc.
    • CONSTRUCTIONStainless Steel
    • DIAMETER INCHES1-1/4
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERDEFS003
    • TEMPERATURE RANGE °F212
    • TYPEPump only
    • WEIGHT LBS4.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result