Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquidynamics™ FR152 Lightweight Cast Aluminum Piston Hand Pump

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Liquidynamics™ FR152 Lightweight Cast Aluminum Piston Hand Pump

Item #: WBB652146

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 291.95
Product Information
Customer Review
Product Q&A
Accessories
Liquidynamics™ FR152 Lightweight Cast Aluminum Piston Hand Pump

Lightweight cast aluminum piston hand pump uses a stainless steel inner liner to prevent wear of cylinder. Pump delivers up to 20 gallons per 100 strokes and is ideal for use with gasoline, diesel fuel and light oils. Includes anti-siphoning device, padlock feature, bung adapter and telescoping suction pipe.

Product Specifications

    • COLOR FINISHRed Powder Coat
    • ASSEMBLYUnassembled
    • BRANDFill-Rite
    • CONSTRUCTIONCast Aluminum & Steel
    • DISCHARGE SPOUT DIAMETER INCHES1
    • DISPENSING RATE2 Gallons per 10 Strokes
    • MANUFACTURERS PART NUMBER560000
    • MODELFR152
    • STYLE--
    • SUCTION TUBE DIMENSION INCHES1.00 x 44
    • THREAD INCHES--
    • TYPEPiston
    • WEIGHT LBS14.50

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result