Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquidynamics™ FR31 Heavy Cast Iron Quart Stroke Pump

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Liquidynamics™ FR31 Heavy Cast Iron Quart Stroke Pump

Item #: WBB652144

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 254.95
Product Information
Customer Review
Product Q&A
Accessories
Liquidynamics™ FR31 Heavy Cast Iron Quart Stroke Pump

Heavy cast iron quart stroke pump reliably and accurately dispenses one quart with each handle rotation. Rack and pinion design allows for easy calibration. Provision for padlock feature. Includes swing return drain tube and telescoping suction pipe.

Product Specifications

    • COLOR FINISHRed Powder Coat
    • ASSEMBLYUnassembled
    • BRANDFill-Rite
    • CONSTRUCTIONCast Iron & Steel
    • DISCHARGE SPOUT DIAMETER INCHES0.75
    • DISPENSING RATE1 Qt. per Stroke
    • MANUFACTURERS PART NUMBER560028
    • MODELFR31
    • STYLEFits 15, 30 or 55 Gal. Drums
    • SUCTION TUBE DIMENSION INCHES1.00 x 44
    • TYPERack and Pinion Piston
    • WEIGHT LBS15.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed