Action Pump Hand Operated Drum Pump NYLON14 - Piston Action - Nylon Body

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Action Pump Hand Operated Drum Pump NYLON14 - Piston Action - Nylon Body

Item #: WBB937068

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.75 Save up to 32%
Price: $ 60.95
Product Information
Customer Review
Product Q&A
Accessories
Action Pump Hand Operated Drum Pump NYLON14 - Piston Action - Nylon Body

Ideal For Strong Chemicals, Lacquer Thinner, Methyl Ethyl Ketone (MEK) and Acetone, DEF, Brake Kleen, Glycerin, Weed Killer. Also Can Be Used For Biodiesel and Vegetable Oil. 8 ounce per stroke. Self priming vertical lift pump designed for rugged use. Body Material Nylon, Wetted Materials Nylon, Polypropylene, Stainless Steel, PTFE. Comes with 2" bung adapter for 15-55 gallon drums, Max. Temp. 122 Degrees F, Max. Viscosity 8000 SSU, Agency Compliance CE.

Product Specifications

    • LENGTH INCHES45
    • WIDTH INCHES4
    • HEIGHT INCHES3
    • ASSEMBLYUnassembled
    • BRANDAction Pump
    • CONSTRUCTIONNylon, PTFE & Stainless Steel
    • DIAMETER INCHES1-1/4
    • DISCHARGE SPOUT DIAMETER INCHES3/4
    • DISPENSING RATE8 oz. per Stroke
    • MANUFACTURERS PART NUMBERNYLON14
    • POWERManual
    • PRESSURE (PSI)--
    • STYLEFor 15, 30 or 55 Gal. Drums
    • SUCTION TUBE DIMENSION INCHES44
    • TEMPERATURE RANGE °F40 - 140
    • THREAD INCHES2 NPT (Male)
    • TYPEPiston
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed