Liquidynamics™ 10015 High Flow Rotary Hand Pump

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Liquidynamics™ 10015 High Flow Rotary Hand Pump

Item #: WBB652147

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 258.95
Product Information
Customer Review
Product Q&A
Accessories
Liquidynamics™ 10015 High Flow Rotary Hand Pump

High Flow rotary hand pump discharges approximately 1 quart per revolution and can empty a 55 gallon drum in a matter of minutes. Pump body is constructed of lightweight aluminum with gear driven impellers and Nitrile seals which makes this pump ideal for transferring larger quantities of lightweight oils, hydraulic fluids, transmission fluid, antifreeze and diesel fuel. Pump is supplied with 2" bung adapter, suction pipe, inlet strainer and 1"x 6' oil discharge hose with nozzle.

Product Specifications

    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDLiquidynamics
    • CONSTRUCTIONAluminum, PVC & Steel
    • DISCHARGE SPOUT DIAMETER INCHES1
    • DISPENSING RATE1 Qt. per Revolution
    • MANUFACTURERS PART NUMBER10015
    • MODEL--
    • STYLEFits 30 & 55 Gal. Drums
    • SUCTION TUBE DIMENSION INCHES1.25 x 43-3/4
    • THREAD INCHES2 NPT (Male)
    • TYPERotary
    • WEIGHT LBS15.50

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed