Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquidynamics™ MA-10M Lever Pail Pump with Lower Gear Case Fitting

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Liquidynamics™ MA-10M Lever Pail Pump with Lower Gear Case Fitting

Item #: WBB652136

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 65.95
Product Information
Customer Review
Product Q&A
Accessories
Liquidynamics™ MA-10M Lever Pail Pump with Lower Gear Case Fitting

Lever pail pump fits 5 to 6-1/2 gallon pails. Dispenses gear lube via a 6' nylon reinforced vinyl hose with curved discharge spout. Positive lock nut holds pump securely in position. Includes a lower gear case fitting which replaces the discharge spout. For use with outboard marine engines. Approx. 16 strokes/pint.

Product Specifications

    • COLOR FINISHGold Zinc & Blue Powder Coat
    • ASSEMBLYUnassembled
    • BRANDLiquidynamics
    • CONSTRUCTIONAluminum, PVC & Steel
    • DISCHARGE SPOUT DIAMETER INCHES0.5
    • DISPENSING RATE1 Pint per 16 Strokes
    • MANUFACTURERS PART NUMBER10010M
    • MODELMA-10M
    • SUCTION TUBE DIMENSION INCHES1.50 x 19-1/2
    • THREAD INCHES--
    • TYPELever
    • WEIGHT LBS8.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result