Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquidynamics™ MA-12 Tire Sealant Pump

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Liquidynamics™ MA-12 Tire Sealant Pump

Item #: WBB652137

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 83.95
Product Information
Customer Review
Product Q&A
Accessories
Liquidynamics™ MA-12 Tire Sealant Pump

Tire sealant pump constructed entirely from aluminum to prevent corrosion. Has unique double shaft seal to allow high pressure application without leakage past piston seal. Includes 2" bung adapter with integral return port, quick release coupler, graduated pump shaft and 6' nylon reinforced hose. Maximum discharge volume of 8 oz. per stroke.

Product Specifications

    • COLOR FINISHSilver Zinc
    • ASSEMBLYUnassembled
    • BRANDLiquidynamics
    • CONSTRUCTIONAluminum & PVC
    • DISCHARGE SPOUT DIAMETER INCHES0.315
    • DISPENSING RATE8 oz. per Stroke
    • MANUFACTURERS PART NUMBER10012
    • MODELMA-12
    • STYLE--
    • SUCTION TUBE DIMENSION INCHES1.375 x 20-1/2
    • THREAD INCHES2 NPT (Male)
    • TYPEPlunger
    • WEIGHT LBS2.55

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result