Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Tire Sealant Pump Shown

Liquidynamics™ MA-12K Tire Sealant Pump Extension Kit

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Liquidynamics™ MA-12K Tire Sealant Pump Extension Kit

Item #: WBB652139

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Accessories
Liquidynamics™ MA-12K Tire Sealant Pump Extension Kit

Extension kit designed to fit models MA-12 to allow pump to be used with 16 gallon, 30 gallon and 55 gallon drums. Also includes 6' discharge hose extension.

Product Specifications

    • COLOR FINISHSilver Zinc
    • ASSEMBLYUnassembled
    • BRANDLiquidynamics
    • CONSTRUCTIONAluminum & PVC
    • MANUFACTURERS PART NUMBER10012-K
    • MODELMA-12K
    • SUCTION TUBE DIMENSION INCHES1.375 x 19
    • WEIGHT LBS1.60

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result