Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquidynamics™ MA-40 Brass Plunger Pump

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Liquidynamics™ MA-40 Brass Plunger Pump

Item #: WBB652157

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 131.95
Product Information
Customer Review
Product Q&A
Accessories
Liquidynamics™ MA-40 Brass Plunger Pump

All brass plunger pump ideal for use with solvents and chemicals compatible with brass construction and PTFE seals. Complete with 2" NPT threads to fit 55 gallon drums. Approx. 1/2 pint/stroke.

Product Specifications

    • COLOR FINISHBrass
    • ASSEMBLYUnassembled
    • BRANDLiquidynamics
    • CONSTRUCTIONPolypropylene
    • DISCHARGE SPOUT DIAMETER INCHES0.475
    • DISPENSING RATE1/2 Pint per Stroke
    • MANUFACTURERS PART NUMBER560019
    • MODELMA-40
    • STYLEFor 55 Gal. Drums
    • SUCTION TUBE DIMENSION INCHES0.75 x 32
    • THREAD INCHES2 NPT (Male)
    • TYPEPlunger
    • WEIGHT LBS4.95

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed