Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquidynamics™ MA-70 Heavy Duty Gear Oil Hand Pump with Electronic Meter

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Liquidynamics™ MA-70 Heavy Duty Gear Oil Hand Pump with Electronic Meter

Item #: WBB652143

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 365.95
Product Information
Customer Review
Product Q&A
Accessories
Liquidynamics™ MA-70 Heavy Duty Gear Oil Hand Pump with Electronic Meter

Heavy duty gear oil hand pump designed to fit 5, 16, 30 and 55 gallon containers. Comes complete with 2" bung adapter, telescoping suction pipe, 6' nylon reinforced discharge hose, ball shutoff valve and curved discharge spout. Includes P/N 100600 Electronic meter. Approx. 4 strokes/quart.

Product Specifications

    • COLOR FINISHGold Zinc
    • ASSEMBLYUnassembled
    • BRANDLiquidynamics
    • CONSTRUCTIONAluminum, PVC & Steel
    • DISCHARGE SPOUT DIAMETER INCHES0.5
    • DISPENSING RATE1 Qt. per 4 Strokes
    • MANUFACTURERS PART NUMBER30200-S3
    • MODELMA-70
    • SUCTION TUBE DIMENSION INCHES1.50 x 44
    • THREAD INCHES2 NPT (Male)
    • TYPELever
    • WEIGHT LBS8.90

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed