Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wizard WIZ-Kid Model G Manual Air Powered Drum Deheader Steel Cutting Wheel 3949
See all 6 items in product family

Wizard WIZ-Kid Model G Manual Air Powered Drum Deheader Steel Cutting Wheel 3949

Item #: WB986858

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,409.00
Product Information
Customer Review
Product Q&A
Accessories
Wizard® WIZ-Kid® Model G HEAVY DUTY DRUM DEHEADER

General Purpose Deheader Opens Drums for use as Utility Containers or Sold for Scrap.

The Wizard® Model G cuts on the inside of the drum chime, leaving a smooth, burr-free edge for safe drum handling. Perfect for deheading a high-to-moderate volume of fill and empty 30 to 55 gallon industrial drums of up to 16 gauge steel, with either flat or round chimes. The 1-½" dia. cuter wheel travels between the chime and bung fitting as it cuts.

Manual Air Operated Deheader is preferred in industrial settings where floors and work areas are wet.

Standard Cutting Wheel is for use with conventional drums.

Product Specifications

    • LENGTH INCHES17
    • WIDTH INCHES11
    • HEIGHT INCHES22
    • COLOR FINISHYellow
    • BRANDWizard®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWizard WIZ-Kid Model G Manual Air Powered Drum Deheader Steel Cutting Wheel
    • HORSEPOWER1/2
    • MANUFACTURERS PART NUMBER3949
    • POWERManual Air
    • PRESSURE (PSI)60-100 @ 25 CFM
    • STYLEVariable Speed, 4-Vane Reversible Air Motor & 30:1 Gear Reducer
    • TYPEStandard Cutting Wheel
    • WEIGHT LBS53

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 7 answers for this product.

Sort by: 
...  

0 Result

Detail Item Information applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have detail Item Information applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do they have special order items?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do they have special order items?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do they have special order items?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do they have special order items?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have detail Item Information applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result