Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wizard WIZ-Kid Model J Auto. Air Powered Drum Deheader Steel Cutting Wheel 3980
See all 6 items in product family

Wizard WIZ-Kid Model J Auto. Air Powered Drum Deheader Steel Cutting Wheel 3980

Item #: WB986856

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,889.00
Product Information
Customer Review
Product Q&A
Accessories
Wizard® WIZ-Kid® Model J HEAVY DUTY DRUM DEHEADER

Wizard® J Series are specifically designed for Scrapping Drums.

This deheader cuts on the outside of the drum shell, below the chime, so smooth, dent-free chimes are not required. Unit allows you to remove the entire drum top and/or bottom for flattening, since flattened drums take up less space and prevent potential liability from future drum use. The Model J deheads the drum in less than two minutes and the round cutter wheel cuts through dented chimes with ease. It also easily removes solidified contents with the ram compactor. Swivel connections prevent tangling. Note: This deheader does not leave a burr-free edge.

The Automatic Air Operated Deheader is effective when a large number of drums are being deheaded. Standard Cutting Wheel is for use with conventional drums.

Product Specifications

    • LENGTH INCHES23
    • WIDTH INCHES11
    • HEIGHT INCHES20
    • COLOR FINISHBlue
    • BRANDWizard®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWizard WIZ-Kid Model J Automatic Air Operated Drum Deheader Steel Cutting Wheel
    • HORSEPOWER1/2
    • MANUFACTURERS PART NUMBER3980
    • POWERAutomatic Air
    • PRESSURE (PSI)Automatically Retained
    • STYLEVariable Speed, 4-Vane Reversible Air Motor & 30:1 Gear Reducer
    • TYPEStandard Cutting Wheel
    • WEIGHT LBS57

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 7 answers for this product.

Sort by: 
...  

0 Result

Detail Item Information applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have detail Item Information applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do they have special order items?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do they have special order items?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do they have special order items?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do they have special order items?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have detail Item Information applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result