Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Roto Molding 30 Gallon Plastic Drum SS-CH-30 - Closed Head with Bung Cover - Lever Lock - Orange

Rollover image to zoom in

Click image to enlarge

See all 175 items in product family

US Roto Molding 30 Gallon Plastic Drum SS-CH-30 - Closed Head with Bung Cover - Lever Lock - Orange

Item #: WBB2210363

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95
Product Information
Customer Review
Product Q&A
Accessories
US Roto Molding 30 Gallon Plastic Drum SS-CH-30 - Closed Head with Bung Cover - Lever Lock - Orange

US Roto Molding Super Shipper 30 Gallon Plastic Drum SS-CH-30-ORN - Closed Head with Bung Cover - Lever Lock - Orange

30 gallon Closed Head also known as Tight Head (no removable top) plastic drum with with liquid chime drain vents molded in top (prevents water from collecting on gray drum) and 2" and 3/4" NPT plugs in bung openings. Manufactured using FDA Approved low linear density polyethylene (LLDPE).

An environmentally safe, rugged drum, excellent for handling and storage of chemicals, food, cosmetics, pharmaceuticals, waste, dyes, pigment, soaps, detergents, electronic parts, small parts/hardware, household products, and many more commercial uses.

These rotationally molded drums are a seamless one piece construction with industrial strength and chemical resistance. They are rust proof, stackable, reusable, recyclable, and made for easy handling and protecting product integrity in indoor and outdoor environments. The design has ample space on top and sides for labels and marking and roughened chimes allow for easy gripping by equipment and personnel. Drums will incinerate cleanly.

Key benefits:
  • Manufactured from FDA approved material
  • Environmental stress crack resistant
  • Lightweight yet tough with chemical resistance
  • High impact strength
Material:
Linear low-density polyethylene (LLDPE) is commonly found in food packaging and industrial products from pallet wraps to trash bags to step stools to building protection. Our FDA approved LLDPE compound is flexible with excellent impact and chemical resistance. This information has been provided as a general guide however it is the customer's responsibility to select the proper container for product and application compatibility.

Product Specifications

    • WIDTH INCHES19-1/4
    • HEIGHT INCHES30
    • CAPACITY GALLONS30
    • COLOR FINISHOrange
    • APPROVAL OR CERTIFIEDFDA Approved
    • ASSEMBLYAssembled
    • BRANDUS Roto Molding
    • CONSTRUCTIONRotationally Molded LLDPE
    • DIAMETER INCHES19-1/4
    • MANUFACTURERS PART NUMBERSS-CH-30-ORN
    • PACKAGE QUANTITY1
    • STYLELever Lock
    • TEMPERATURE RANGE °F-10 to 130
    • THICKNESS INCHES3/16
    • TYPEClosed Head - Bung Cover
    • WEIGHT LBS15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed