Take 15% off your entire order!

Offer applied at checkout

US Roto Molding 30 Gallon Plastic Drum SS-CH-30 - Closed Head with Bung Cover - Lever Lock - Yellow

US Roto Molding 30 Gallon Plastic Drum SS-CH-30 - Closed Head with Bung Cover - Lever Lock - Yellow

Item #: WBB2210506

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Yellow
  • Black
  • Natural
  • Green
  • Orange
  • Navy Blue
  • Red

Yellow

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

US Roto Molding 30 Gallon Plastic Drum SS-CH-30 - Closed Head with Bung Cover - Lever Lock - Yellow

US Roto Molding Super Shipper 30 Gallon Plastic Drum SS-CH-30-YEL - Closed Head with Bung Cover - Lever Lock - Yellow

30 gallon Closed Head also known as Tight Head (no removable top) plastic drum with with liquid chime drain vents molded in top (prevents water from collecting on gray drum) and 2" and 3/4" NPT plugs in bung openings. Manufactured using FDA Approved low linear density polyethylene (LLDPE).

An environmentally safe, rugged drum, excellent for handling and storage of chemicals, food, cosmetics, pharmaceuticals, waste, dyes, pigment, soaps, detergents, electronic parts, small parts/hardware, household products, and many more commercial uses.

These rotationally molded drums are a seamless one piece construction with industrial strength and chemical resistance. They are rust proof, stackable, reusable, recyclable, and made for easy handling and protecting product integrity in indoor and outdoor environments. The design has ample space on top and sides for labels and marking and roughened chimes allow for easy gripping by equipment and personnel. Drums will incinerate cleanly.

Key benefits:
  • Manufactured from FDA approved material
  • Environmental stress crack resistant
  • Lightweight yet tough with chemical resistance
  • High impact strength
Material:
Linear low-density polyethylene (LLDPE) is commonly found in food packaging and industrial products from pallet wraps to trash bags to step stools to building protection. Our FDA approved LLDPE compound is flexible with excellent impact and chemical resistance. This information has been provided as a general guide however it is the customer's responsibility to select the proper container for product and application compatibility.

Product Specifications

  • WIDTH INCHES19-1/4
  • HEIGHT INCHES30
  • CAPACITY GALLONS30
  • COLOR FINISHYellow
  • APPROVAL OR CERTIFIEDFDA Approved
  • ASSEMBLYAssembled
  • BRANDUS Roto Molding
  • CONSTRUCTIONRotationally Molded LLDPE
  • DIAMETER INCHES19-1/4
  • MANUFACTURERS PART NUMBERSS-CH-30-YEL
  • PACKAGE QUANTITY1
  • STYLELever Lock
  • TEMPERATURE RANGE °F-10 to 130
  • THICKNESS INCHES3/16
  • TYPEClosed Head - Bung Cover
  • WEIGHT LBS15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
US Roto Molding 30 Gallon Plastic Drum SS-CH-30 - Closed Head with Bung Cover - Lever Lock - Yellow

US Roto Molding 30 Gallon Plastic Drum SS-CH-30 - Closed Head with Bung Cover - Lever Lock - Yellow

Item #: WBB2210506

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant