Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ENPAC® Black Diamond 5002-BK 2-Drum Econo Spill Shell™ - 45 x 35 x 5 - 21.5 Gallon Cap.

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

ENPAC® Black Diamond 5002-BK 2-Drum Econo Spill Shell™ - 45 x 35 x 5 - 21.5 Gallon Cap.

Item #: WBB1317045

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.00 Save up to 32%
Price: $ 135.95
Product Information
Customer Review
Product Q&A
Accessories
ENPAC® Black Diamond 2-Drum Econo Spill Shell™ - 45"L x 35"W x 5"H - 21.5 Gallon Capacity

Engineered drainage channels help facilitate the flow of spilled liquids away from containers for safe and effective clean-up.

Features:
  • One-piece polyethylene construction that will not rust or corrode
  • Low profile design for easy loading
  • Economy model Spill Pallet and Spill Tray designed for smaller containers
  • 5" Sidewall allows for more sump space
  • Diamond center pulls spills away from the drums
  • Drip parameter retains liquids for cleaner sump area
  • Regulations: EPA, SPCC and NPDES

Product Specifications

    • LENGTH INCHES45
    • WIDTH INCHES35
    • HEIGHT INCHES5
    • CAPACITY DRUM2
    • CAPACITY GALLONS21-1/2
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDEnpac®
    • CERTIFICATIONSEPA, SPCC and NPDES
    • CONSTRUCTIONPolyethylene
    • DESCRIPTION2 Drum Basin
    • DIAMETER INCHES--
    • DRAINNo
    • LIMITED WARRANTY90 Days
    • MANUFACTURERS PART NUMBER5002-BK
    • PACKAGE QUANTITY1
    • WEIGHT LBS16.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!