Take 15% off your entire order!

Offer applied at checkout

+

ENPAC® 5550-BK Poly-Tank Containment Unit 550 Gallon

ENPAC® 5550-BK Poly-Tank Containment Unit 550 Gallon

Item #: WBB700464

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Protective Lining Corp. DC55 Elastic Polyethylene Drum Cover - Pkg Qty 100

    $164.00

  • Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

    $35.95

$865.00 up to 14% OFF

Price: $743.00

$123.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $743.00 or save 5% on purchase.

Quantity

Customers Also Viewed

ENPAC® 5550-BK Poly-Tank Containment Unit 550 Gallon

Designed for the widely used 550-gallon skid tank (also 150-gallon, 300-gallon skid and elevated tanks). Safely protects against hazardous liquid discharge into the ground. Roomy interior leaves space for hoses and related equipment. Ideal for construction sites, marine, and farm use. Limited 1 Year Warranty.

Product Specifications

  • LENGTH INCHES113
  • WIDTH INCHES71
  • HEIGHT INCHES32
  • CAPACITY GALLONS750
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDEnpac®
  • CERTIFICATIONSEPA 40 CFR 264.175, SPCC and NPDES
  • CONSTRUCTIONPoly-Rigid
  • DESCRIPTION550 Gallon Tank Basin
  • DIAMETER INCHES--
  • DRAINNo
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER5550-BK
  • PACKAGE QUANTITY1
  • WEIGHT LBS165
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ENPAC® Poly-Tank Containment Unit 550 Gallon with Drain

Item #: B2385452

Not Yet Rated

Usually ships in 10 to 13 days

$810.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ENPAC® 5550-BK Poly-Tank Containment Unit 550 Gallon

ENPAC® 5550-BK Poly-Tank Containment Unit 550 Gallon

Item #: WBB700464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ENPAC® 5550-BK Poly-Tank Containment Unit 550 Gallon
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant