UltraTech Ultra-Rack Sump® 2396 with Drain and Ball Valve Assembly

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

UltraTech Ultra-Rack Sump® 2396 with Drain and Ball Valve Assembly

Item #: WB985839

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 454.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UltraTech Ultra-Rack Sump®

Warehouse Rack Containment Sump Keeps Dangerous and Costly Spills Off of Floors, Equipment and Inventory.

The low profile design of this sump allows it to fit into warehouse racking with minimal obstruction to adjacent storage areas. Sump allows direct forklift access to the pallet, as it stays positioned in the rack when the pallet is removed. The large 66 gallon sump holds up to four 55 gallon drums on a standard 40"x48" or 48"x48" wooden pallet and complies with SPCC, EPA and UFC spill containment regulations. Polyethylene construction will not rust or corrode and provides excellent chemical resistance. Translucent yellow color allows quick, floor-level visual inspection for spills or leaks. Nestable design minimizes storage and shipping space requirements. 5 Year Limited Warranty.

Sump with Drain and Ball Valve Assembly features a fitting that can be connected to any standard hose for easy draining (hose not included).

Product Specifications

    • LENGTH INCHES51-1/2
    • WIDTH INCHES51-1/2
    • HEIGHT INCHES12
    • CAPACITY DRUM4
    • CAPACITY GALLONS66
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDUltraTech
    • CONSTRUCTIONPolyethylene
    • DESCRIPTION4 Drum Basin
    • DIAMETER INCHES--
    • DRAINYes
    • INSIDE LENGTH INCHES49
    • INSIDE WIDTH INCHES49
    • LIMITED WARRANTY5 Years
    • MANUFACTURERS PART NUMBER2396
    • TYPEUltra-Rack Sump with Drain and Ball Valve Assembly
    • WEIGHT LBS50
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed