Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RomoTech 210 Gallon Pickup Truck Storage Tank 82124639

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

RomoTech 210 Gallon Pickup Truck Storage Tank 82124639

Item #: WB988211

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 350.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RomoTech PICKUP TRUCK STORAGE TANK

Storage Tank is designed for Hauling Water and Chemicals using a Pickup Truck.

Tank is constructed from FDA approved food grade virgin polyethylene plastic that is perfect for storing and transporting water in the bed of a full-size Pickup Truck. Tank is designed to rest between and over the wheel wells, maximizing space. Storage tank is safe for transporting water, fertilizer, and spray chemicals with a specific gravity of 1.7 or less, excluding flammable fuels or volatile hydrocarbons. Linear low-density polyethylene (LLDPE) material offers good abrasion and impact resistance, and has ultraviolet (UV) inhibiting stabilizers for years of service. Four tie-down lugs on the top of the tank help to safely restrain the tank in the pickup truck bed or on a flat-bed truck. Each truck tank includes one 12" top fill with cap and lanyard, one 2" drain bung in the rear of the tank accessible from the tailgate, and gallon/liter graduations on the sidewall for volume.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES52 (39-1/2 Between Wheel Wells)
    • HEIGHT INCHES32
    • CAPACITY GALLONS210
    • COLOR FINISHTranslucent
    • ASSEMBLYAssembled
    • BRANDRomoTech
    • CONSTRUCTIONPolyethylene
    • FILL DIAMETER INCHES12
    • MANUFACTURERS PART NUMBER82124639
    • NPT OUTLET INCHES2
    • PACKAGE QUANTITY1
    • SPECIFIC GRAVITY1.7 or less
    • TYPEPickup Truck Storage Tank
    • WEIGHT LBS90

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed