Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TVH Parts REC Series 24V 25 Amp Charger REC2425S120
See all 4 items in product family

TVH Parts REC Series 24V 25 Amp Charger REC2425S120

Item #: WBB563128

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 446.95
Product Information
Customer Review
Product Q&A
Accessories
TVH Parts REC Series 24V 25 Amp Charger

Single phase unit. USA input voltage varies by model. Meets UL and CSA standards. Fully-automatic. Features a 3-second delay on start to avoid sparks. Automatic start, battery shut-down on battery disconnection. Easy adjustment of input voltage with transformer taps. 90 Day Limited Warranty.

Product Specifications

    • COLOR FINISHYellow
    • AMP HOURS118-138
    • AMPS25
    • APPROVAL/REGULATIONSUL/CSA
    • ASSEMBLYAssembled
    • BRANDTVH Parts
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERREC2425S120
    • PHASESingle
    • TYPEREC
    • VOLTAGE24V
    • WEIGHT LBS33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed