Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SB® APP® Connector 6327G1 - 1/0 Wire Gauge - 175 Amp - Orange
See all 66 items in product family

SB® APP® Connector 6327G1 - 1/0 Wire Gauge - 175 Amp - Orange

Item #: WBB563166

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.50
Product Information
Customer Review
Product Q&A
Accessories
SB® APP® Connector 6327G1 - 1/0 Wire Gauge - 175 Amp - Orange

Single piece housings of impact resistant polycarbonate. Silver plated solid copper contacts. Self cleaning contact design resists arcing. Contacts have flared and heat treated barrels, which readily accept fine stranded wire to insure a consistent contact. Assembly is one colored housing with two tips.

SB and APP are registered trademarks of Anderson Power Products, Inc.

Product Specifications

    • COLOR FINISHOrange
    • AMPS175
    • ASSEMBLYUnassembled
    • BRANDAPP
    • MANUFACTURERS PART NUMBER6327G1
    • TYPESB® APP®
    • WIRE GAUGE1/0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!