Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TVH Parts 33,000 Btu/Hr Forklift Heater SY9000-24 - 4.25 Amps @ 24 Volts - 340 CFM
See all 10 items in product family

TVH Parts 33,000 Btu/Hr Forklift Heater SY9000-24 - 4.25 Amps @ 24 Volts - 340 CFM

Item #: WBB563251

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 426.95
Product Information
Customer Review
Product Q&A
Accessories
TVH Parts 33,000 Btu/Hr Forklift Heater SY9000-24 - 4.25 Amps @ 24 Volts - 340 CFM

High efficiency heating. Heavy duty, long life motor. Twin aluminum fan blades. Choice of side or bottom hose hook up. Two speed fan control switch mounted on heater. 90 Day Limited Warranty.

Product Specifications

    • LENGTH INCHES16-1/2
    • WIDTH INCHES8-5/8
    • HEIGHT INCHES6-3/4
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDTVH Parts
    • BTU33,000 Btu/Hr
    • CFM340
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSY9000-24
    • MOTOR SPEED2
    • MOUNTING TYPETop, Side & Bottom Mounting Weld Nuts
    • POWER REQUIREMENTS4.25 Amps @ 24 Volts
    • VOLTAGE24
    • WEIGHT LBS21.15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!